• The item cannot be ordered due to missing prices.

Alternative article:

Compact clamp 47

Article no.: 370142 47

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Reach A 47 mm
    Clamping height S -1 mm - 90 mm
    Length L 95 mm
    Width B 35 mm
    Height H 81 mm
    Pressure arm r 75 mm
    maximum clamping force 16 kN
    maximum torque 105 Nm
    Tapped hole for socket-head screws DIN 912 M10 / M12
    Type of product Compact clamp

    Identification numbers & Classifications

    Article number 370142 47
    EAN / GTIN 4045197602497
    Manufacturer number 370142 47

    Description

    Version:

    Body and pressure arm of hardened stainless steel, with high load capacity.
    The pressure piece swings on a sprung ball and can quickly be exchanged without using any tools. Special nylon seal provides protection against the ingress of dirt.

    Advantage:

    Compact design, approx. 30 % smaller than comparable models. Time-saving automatic clamping and releasing.
    Standard DIN 912 socket head screws (M10 / M12) can be used.

    Optional extras:

    No. 370350 clamping wrench, No. 370430 pressure pieces.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart