• The item cannot be ordered due to missing prices.

Collet mechanical External clamping, External ⌀ D: 160mm

Article no.: 370126 160

Select article variation and quantity

External ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 45 mm
Maximum machining depth T 25 mm
Version External clamping
Clamping range 0.3 mm
Type of product Collet

Identification numbers & Classifications

Article number 370126 160
EAN / GTIN 4059245292578
Manufacturer number K1184.1160

Description

Version:

  • For clamping workpieces with complex contours for 5-face machining.
  • Minimum clamping depth of 2 mm.
  • Clamping stroke 0.3 mm.

Material:

High-tensile aluminium.

Supplied with:

Clamping ring for machining.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart