• The item cannot be ordered due to missing prices.

Floating bushing 16X20 mm

Article no.: 370109 16X20

Select article variation and quantity

Type × length l1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ d1 16.8 mm
    ⌀ d2 n6 25 mm
    Type of product Bush

    Identification numbers & Classifications

    Article number 370109 16X20
    EAN / GTIN 4045197949509
    Manufacturer number 370109 16X20

    Description

    Application:

    The plate to be clamped is equipped with two central bushings and two floating bushings, so as to achieve optimum repetition accuracy.

    Material:

    Case-hardened steel

    Note:

    Specification of the mounting bore, height ± 0.05 mm and ⌀ H7.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart