{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length l2 | 6.9 mm | |
Length l3 | 12.1 mm | |
⌀ d2 +0.01 | 22.03 mm | |
⌀ d4 | 28.6 mm | |
Type of product | Bush |
Article number | 370106 16 | |
EAN / GTIN | 4045197949424 | |
Manufacturer number | 370106 16 |