{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 7600D | |
Version | smooth | |
Length L | 25 mm | |
Width B | 18 mm | |
Height H | 19.5 mm | |
Type of product | Thrust block |
Article number | 370095 DG | |
EAN / GTIN | 4020772002220 | |
Manufacturer number | 553351 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |