• The item cannot be ordered due to missing prices.

Clamping hook, cylindrical 1

Article no.: 370076 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

H1 42 mm
Height H2 10 mm
B 11 mm
⌀ D 16 mm
⌀ D1 10 mm
⌀ D2 11 mm
⌀ D3 6.5 mm
Fmax. 4.8 kN
Type of product Clamping hook

Identification numbers & Classifications

Article number 370076 1
EAN / GTIN 4059245030828

Description

Version:

Entirely of hardened and tempered steel; burnished.
Screw head resting on clamping hook when mounting.

Application:

Screwed directly into a grid hole, no countersinking required.
For space-saving clamping of workpieces.
For space-saving clamping of workpieces.
For installation in individual clamping devices.

Optional extras:

Springs and socket-head screws on request

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart