{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1 | |
H1 | 50 mm - 65 mm | |
Height H2 | 36 mm | |
Length 1 | 40 mm | |
Fmax. | 13.4 kN | |
maximum torque | 60 Nm | |
Thread M | M16 | |
Type of product | Clamping hook |
Article number | 370072 1 | |
EAN / GTIN | 2050001887993 | |
Manufacturer number | K0015.16040 |