{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6 | |
H1 | 65 mm - 80 mm | |
Height H2 | 29 mm | |
Length 1 | 60 mm | |
Fmax. | 11.7 kN | |
maximum torque | 45 Nm | |
Thread M | M12 | |
Type of product | Clamping hook |
Article number | 370071 6 | |
EAN / GTIN | 2050001886453 | |
Manufacturer number | K0015.12160 |