• The item cannot be ordered due to missing prices.

Self-aligning pad serrated, external thread, self-righting M8

Article no.: 370069 M8

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
External ⌀ D 28 mm
External ⌀ D1 23 mm
Height H 21.5 mm
⌀ D3 11 mm
maximum loading (static) 90 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370069 M8
EAN / GTIN 4059245001057

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Resets to the home position independently.
With external thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with clamping hooks No. 370073 and 370074.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart