• The item cannot be ordered due to missing prices.

Adjustable self-aligning pad flat, external thread M20

Article no.: 370065 M20

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M20
Width across flats AF 30 mm
External ⌀ D1 20 mm
Length 1 27.3 mm
Collar length L2 50 mm
maximum loading (static) 90 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370065 M20
EAN / GTIN 2050001961945
Manufacturer number K0287.120

Description

Version:

Sphere of ball-bearing steel.
  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart