• The item cannot be ordered due to missing prices.

Side clamp with cam, Thread: M8

Article no.: 370051 M8

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 44 mm
Height H 23 mm
Width B1 32 mm
Width B2 10 mm
Clamping range 4 mm
Clamping force 3.5 kN
maximum tightening torque 45 Nm
Type of product Side clamp

Identification numbers & Classifications

Article number 370051 M8
EAN / GTIN 4059245559725

Description

Advantage:

  • Compact design.
  • Quick and easy clamping of components with pull-down.

Application:

For lateral clamping of narrow and wide workpieces. Clamping force is introduced by eccentric adjustment with an additional pull-down effect.

Material:

Housing made of tempered steel, gunmetal finished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart