{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
Length L | 31.7 mm | |
Width B | 24.8 mm | |
Height H | 25.9 mm | |
B1 | 20.8 mm | |
H1 | 25.4 mm | |
B2 | 25.4 mm | |
Height H2 | 12.7 mm | |
Maximum spreading tension | 26.9 mm | |
suitable for hex socket -AF | 6 mm | |
maximum tightening torque | 14.5 Nm | |
Clamping force | 8.9 kN | |
Type of product | Wedge clamp |
Article number | 370010 M8 | |
EAN / GTIN | 4046368871001 | |
Manufacturer number | 81000 |