• The item cannot be ordered due to missing prices.

Eccentric clamp M10

Article no.: 370001 M10

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10
Hexagon washer AF 25 mm
Internal hexagon AF1 7 mm
Eccentric travel S1 1.6 mm
Dimension A 12.7 mm
Washer height H 10 mm
Thread length L 9 mm
Clamping force 9 kN
maximum tightening torque 28 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370001 M10
EAN / GTIN 4045197782373
Manufacturer number 370001 M10

Description

Version:

  • Hexagon steel washer with eccentric steel screw.
  • Clamping of workpieces of any shape.
  • 6 different geometries at the clamping faces: 1. Vee with 150° opening angle 2. Longitudinally grooved 3. Smooth step 4. Serrated 5. Smooth 6. Smooth coated.
  • Requires less space, so few interference contours.

Application:

Suitable for clamping blanks and finished parts

Note:

A hexagon L-wrench size 7 is required!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart