{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of strips | 10 pair | |
Width | 3 mm | |
Height | 10 mm; 15 mm; 20 mm; 25 mm; 28 mm; 30 mm; 33 mm; 35 mm; 36 mm; 37 mm | |
Length | 125 mm | |
suitable for colour code | TC; LC; LC-GARANT; Titan; Titan 2; Duo; Duo Plus; LCV125G | |
Type of product | Pairs of parallels |
Article number | 366730 125 | |
EAN / GTIN | 2050001742476 | |
Manufacturer number | 366730 125 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Set of parallels with clamping clip 125 |
||||
Number of strips | 10 | 5 | 24 | 24 |
Width | 3 | 2.5 | ||
Shape description | flat ;parallel ;rectangular | |||
Height | 10 ;15 ;20 ;25 ;28 ;30 ;33 ;35 ;36 ;37 | 15 ;30 ;35 ;37 ;39 | ||
Length | 125 | 125 | 125 | 125 |
suitable for colour code | TC ;LC ;LC-GARANT ;Titan ;Titan 2 ;Duo ;Duo Plus ;LCV125G | |||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |