• The item cannot be ordered due to missing prices.

Set of parallels, Length: 200mm

Article no.: 366702 200

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Shape description: flat; parallel; rectangular

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 24 pair
Length 200 mm
Shape description flat; parallel; rectangular
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366702 200
EAN / GTIN 4045197799302
Manufacturer number 366702 200

Description

Version:

GARANT − precision version. Pairing tolerance ≤ 0.004 mm, width / height tolerance ≤ 0.007 mm, extremely precise flatness and rectangularity. Parallels stored in special plastic stand. Hardness: 60 HRC.
Precision ground as pairs.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Content:

8×11; 8×16; 8×21; 8×26; 8×31; 8×36;
10×13; 10×18; 10×23; 10×28; 10×33; 10×38;
12×15; 12×20; 12×25; 12×30; 12×35; 12×40;
14×17; 14×22; 14×27; 14×32; 14×37; 14×42

Note:

Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
See the spare parts list for spare holders.
In 1 mm increments (except 9 mm), all other dimensions achievable.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart