{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 160 mm | |
Width | 10 mm | |
Height | 45 mm | |
Height tolerance | ± 0.01 mm | |
Hardness | 60 HRC | |
Type of product | Pairs of parallels |
Article number | 366327 45 | |
EAN / GTIN | 4062406298562 | |
Manufacturer number | 366327 45 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of parallels, 160×10 Magnetic underside 45 mm |
|||
Width | 10 | 45 | 5 |
Hardness | 60 | 60 | |
Height | 45 | 45 | |
Height tolerance | ± 0.01 | ± 0.01 | |
Length | 160 | 160 | |
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels |