{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 80 mm | |
Clamping range b | 65 mm | |
Jaw height C | 30 mm | |
Base body length a | 233 mm | |
Overall height c | 64 mm | |
Weight | 4 kg | |
Type of product | Drilling machine vice |
Article number | 365045 80 | |
EAN / GTIN | 4045197771018 | |
Manufacturer number | 365045 80 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |