• The item cannot be ordered due to missing prices.

Grinding and inspection vice with spindle, Jaw width A: 45mm

Article no.: 363550 45

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 45 mm
maximum clamping range b 65 mm
Jaw height C 20 mm
Overall length a 150 mm
Overall width B 45 mm
Weight 1.3 kg
Type of product Checking vice

Identification & Classification

Article number 363550 45
EAN / GTIN 4045197313553
Manufacturer number B 60 15 0 0001
Manufacturer Spreitzer GmbH & Co. KG, Brücklestraße 21, 78559 GOSHEIM, Germany, www.spreitzer.de

Description

Version:

  • Hardened steel; precision ground all round.
Working on 4 different faces (front, rear, and side faces).
With horizontal ground Vee profile.

Function:

Pull-down system − The movable jaw is pulled down by the resulting clamping force; no lifting of the component or vibration during machining.

Application:

For machining and inspection true to gauge.

Accuracy:

Within 0.003 mm / 100 mm (system accuracy).

Supplied with:

Operating crank handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart