• The item cannot be ordered due to missing prices.

Top jaw system, LANG 75 mm

Article no.: 363316 75

Select article variation and quantity

Jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 75 mm
Jaw height h 40 mm
Height h1 37 mm
Height h2 18 mm
Jaw length l 39 mm
Length l1 3 mm
Weight 0.4 kg
suitable for colour code HOLEX ZS 75
Type of product Vice jaws

Identification numbers & Classifications

Article number 363316 75
EAN / GTIN 4067263102830
Manufacturer number 363316 75

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart