Spindle cover set, Type: 125XS

Article no.: 363083 125XS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
379 pieces in stock 379 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric
suitable for colour code Xtric 125
Type of product Spindle

Identification & Classification

Article number 363083 125XS
Copy
EAN / GTIN 4062406347123
Copy
Manufacturer number 363083 125XS
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular cover for the spindle of the Xtric. This avoids dirt on the spindle.

Content:

Number of 6 mm modules: 6
Number of 10 mm modules: 6

Note:

The sets each comprise variously sized modules and have been tailored to match the length of the respective vice size.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart