• The item cannot be ordered due to missing prices.

Adapter plate for centring vice, ZS type / for clamping pot ⌀: 80/138mm

Article no.: 363080 80/138

Select article variation and quantity

ZS type / for clamping pot ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric
Mounting hole 18M12
suitable for colour code Xtric 50; Xtric 80; HOLEX ZS 75
Type of product Adapter plate

Identification numbers & Classifications

Article number 363080 80/138
EAN / GTIN 4062406353414
Manufacturer number 363080 80/138

Description

Application:

For adapting a centric clamping device to indexed clamping pots.

Note:

For securing all clamping devices with pitch 52 mm and 96 mm, for adapting to an indexed clamping pot. Not suitable for Xtric No. 363000 125L and XL!

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart