• The item cannot be ordered due to missing prices.

Centre jaw, LANG system 125

Article no.: 363042 125

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 125 mm
    Jaw height h 38 mm
    Jaw length l 26 mm
    suitable for colour code Xtric 125
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 363042 125
    EAN / GTIN 4062406221478
    Manufacturer number 363042 125

    Description

    Version:

    Pre-impression of the serrated contour necessary. With 3 mm grip step and smooth clamping face.

    Suitable for:

    Spindle bearing, complete No. 363008.

    Note:

    Not for use with size 50 or Xtric types XS and XSP!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart