• The item cannot be ordered due to missing prices.

Top jaw system, LANG, width-reduced 80C

Article no.: 363030 80C

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
b1 125 mm
Jaw height h 38 mm
Height h1 3 mm
Height h2 18 mm
Jaw length l 66 mm
Length l1 3 mm
Weight 1.2 kg
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363030 80C
EAN / GTIN 4062406221416
Manufacturer number 363030 80C

Description

Version:

Combination jaws with grip serrations and a smooth clamping face.
Pre-impression of the serrated contour necessary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart