• The item cannot be ordered due to missing prices.

Top jaw LANGwith narrow web, for type: 80

Article no.: 363019 80

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 80 mm
Jaw height h 28 mm
Height h1 3 mm
Height h2 13 mm
Jaw length l 50 mm
Length l1 3 mm
Weight 0.45 kg
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363019 80
EAN / GTIN 4062406388485
Manufacturer number 363019 80

Description

Version:

Jaws with narrow web for improved accessibility, caution: Size 50: Max. 35 Nm = 14 kN; size 80: Max. 54.4 Nm = 16 kN; size 125: Max. 82.5 Nm = 20 kN.
Pre-impression of the serrated contour necessary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart