{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 25 mm | |
b1 | 50 mm | |
Jaw height h | 24 mm | |
Height h1 | 3 mm | |
Height h2 | 11 mm | |
Jaw length l | 40 mm | |
Length l1 | 3 mm | |
Weight | 0.18 kg | |
suitable for colour code | Xtric 50 | |
Type of product | Vice jaws |
Article number | 363012 25C | |
EAN / GTIN | 4062406355609 | |
Manufacturer number | 363012 25C | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |