• The item cannot be ordered due to missing prices.

Standard top jaw 50

Article no.: 363010 50

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 50 mm
Jaw height h 24 mm
Height h1 3 mm
Height h2 11 mm
Jaw length l 40 mm
Length l1 3 mm
Weight 0.22 kg
suitable for colour code Xtric 50
Type of product Vice jaws

Identification numbers & Classifications

Article number 363010 50
EAN / GTIN 4062406355555
Manufacturer number 363010 50

Description

Version:

Combination jaws with grip serrations and a smooth clamping face.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart