{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 125 mm | |
suitable for colour code | TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; NC8; Titan2/TitanSense | |
Type of product | Vice jaws |
Article number | 362400 125 | |
EAN / GTIN | 4250364400282 | |
Manufacturer number | 6921021005031 |
This article |
Recommendations |
||
---|---|---|---|
Pair of clamping jaws with serrated faces, for jaw width: 125mm |
|||
Number of jaws | 1 | ||
Jaw height h | 39.5 mm | ||
Jaw length l | 92 mm | ||
for jaw width | 125 mm | 125 mm | |
for type | 125 | ||
suitable for colour code | TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; NC8; Titan2/TitanSense | HD-HOLEX | HOLEX NC |
Type of product | Vice jaws | Vice jaws | Vice jaws |