• The item cannot be ordered due to missing prices.

Stationary machine vice 150I

Article no.: 362175 150I
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type inch
Clamping range b 0 mm - 232 mm
Clamping force 36 kN
Base body height c +/- 0.012 73 mm
Jaw height C 44.5 mm
Jaw width A 151 mm
Base body length a 427 mm
Base body width B 186 mm
L1 101.6 mm
L2 58.7 mm
L3 90.5 mm
Hole centre spacing f 98.4 mm
Width across flats AF 3/4 in
Colour code for suitable accessories NC-HOLEX
Quick adjustment no
Interchangeable jaws yes
Type of product Machine vice

Identification numbers & Classifications

Article number 362175 150I
EAN / GTIN 4062406384098
Manufacturer number 362175 150I

Description

Version:

Sturdy base body of cast iron, slides and base area hardened. Cleaning holes in the base body for good flow of chips. Less component lift-off thanks to special transfer of force in the mobile jaw.

Application:

Versatile clamping unit for machining centres.

Supplied with:

Incl. 2 pcs. top jaws, 2 pcs. front jaws No. 362181 and 1 pc. hand crank.

Optional extras:

Front jaws No. 362177362183, crank No. 362190, spare-parts set No. 362199. Mounted with Tee bolts No. 375300 and aligned with tenons No. 375365.

Note:

Alignment dimensions not compatible with those of other manufacturers.
Inch version – screws and threads in imperial version, drive hexagon = 3/4 inch AF.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart