• The item cannot be ordered due to missing prices.

Pair of T-nuts 12/16 mm

Article no.: 362160 12/16

Select article variation and quantity

T-slot dimension B / keyway (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    T-slot size B 12 mm
    Drive keyway 16 mm
    narrow width A 16 mm
    Overall width B 12 mm
    Overall height C 10 mm
    Overall length D 25 mm
    suitable for colour code Gerardi 125; Gerardi 150; Gerardi 200; Modular HOLEX 125; Modular HOLEX 150
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 362160 12/16
    EAN / GTIN 2050001672599
    Manufacturer number 2.29.71000 - 12/16

    Description

    Accuracy:

    Dimension B = fit h6.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart