• The item cannot be ordered due to missing prices.

Gripp inserts U

Article no.: 362151 U

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height h 7 mm
    Width b 14.5 mm
    Type of product Gripp insert

    Identification numbers & Classifications

    Article number 362151 U
    EAN / GTIN 2050001946164
    Manufacturer number 4.22.01000 / G01

    Description

    Application:

    U − For standard material.
    H − For very hard materials.
    S − For soft materials.

    Suitable for:

    Front jaw with grip inserts No. 362149.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart