{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 150 mm | |
suitable for colour code | Modular HOLEX 150 | |
Type of product | Vice jaws |
Article number | 362127 150 | |
EAN / GTIN | 4045197708267 | |
Manufacturer number | 362127 150 |
This article |
Recommendations |
|
---|---|---|
Prismatic jaw (piece), for jaw width: 150mm |
||
for jaw width | 150 mm | |
suitable for colour code | Modular HOLEX 150 | NC-HOLEX |
Type of product | Vice jaws | Vice jaws |