{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gerardi 125 | |
Jaw width A | 125 mm | |
Weight | 18.3 kg | |
Overall length L | 520 mm | |
Clamping range b | 320 mm | |
Base body height G | 40 mm | |
Jaw height C | 40 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 60 Nm | 25 kN | |
Colour code for suitable accessories | Gerardi 125 | |
Type of product | Machine vice |
Article number | 362105 125 | |
EAN / GTIN | 2050001774262 | |
Manufacturer number | 3.22.10000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Modular vice long 125 mm |
||
Jaw height C | 40 | 40 |
Overall length L | 520 | 345 |
Weight | 18.3 | 18.5 |
Base body height G | 40 | 40 |
Longitudinal tenon slot l | 16 | 16 |
Clamping range b | 320 | 150 |
Type of product | Machine vice | Machine vice |