{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gerardi 200 | |
Jaw width A | 200 mm | |
Weight | 74 kg | |
Overall length L | 695 mm | |
Clamping range b | 400 mm | |
Base body height G | 70 mm | |
Jaw height C | 65 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 120 Nm | 40 kN | |
Colour code for suitable accessories | Gerardi 200 | |
Type of product | Machine vice |
Article number | 362100 200/4 | |
EAN / GTIN | 2050001719539 | |
Manufacturer number | 3.05.40000, T.5/400 |