• The item cannot be ordered due to missing prices.

Parallel insert, click system 160

Article no.: 361962 160

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length l 3 mm
Height h 25 mm
for type 160
Type of product Parallel insert

Identification numbers & Classifications

Article number 361962 160
EAN / GTIN 4045197798800
Manufacturer number 361962 160

Description

Suitable for:

No. 360465 GARANT NC high-pressure vice.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart