• The item cannot be ordered due to missing prices.

Base jaw movable 125

Article no.: 361500 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124.4 mm
Jaw height h 39.5 mm
Jaw length l 76 mm
for type 125
suitable for colour code TC; HiPo; LC; LC-GARANT; Titan; Titan2/TitanSense; LCV125G; NC8; HOLEX NC
Type of product Vice jaws

Identification numbers & Classifications

Article number 361500 125
EAN / GTIN 4250364401197
Manufacturer number 6921684004731

Description

Version:

Movable jaw.

Application:

Material:

Hardened steel, ground surfaces.

Suitable for:

NC8, Garant-NC, Titan.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart