{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 200.4 mm | |
Jaw height h | 60 mm | |
Height h1 | 25 mm | |
Jaw length l | 115 mm | |
Length l1 | 65 mm | |
suitable for colour code | TC; LC; NC8 | |
Type of product | Vice jaws |
Article number | 361450 200 | |
EAN / GTIN | 4250364403399 | |
Manufacturer number | 6921934002731 |