• The item cannot be ordered due to missing prices.

Stepped jaw movable 125

Article no.: 361400 125

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 124.4 mm
    Jaw height h 39.5 mm
    Height h1 20 mm
    Jaw length l 70 mm
    Length l1 40 mm
    for type 125
    suitable for colour code TC; HiPo; LC; LC-GARANT; Titan; Titan2/TitanSense; Duo Plus; LCV125G; NC8; HOLEX NC
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361400 125
    EAN / GTIN 4250364401036
    Manufacturer number 6921484002731

    Description

    Version:

    Movable jaw.
    Sizes 90, 125, and 160 with Click quick-change system, for No. 361440 only in sizes 90 and 125.

    Application:

    For clamping parallel pre-machined components. Tapped holes M10 and M6 for taking front jaws with click quick-change system for click inserts and jaws.
    Accepts parallel inserts on high side or stepped side (No. 361950; 361960; 361970).

    Material:

    Hardened steel, ground surfaces.

    Suitable for:

    All types TC, LC, Garant-NC, Titan and the earlier NC version.

    Supplied with:

    Fastening screws. 1 stepped jaw.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart