{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 189 mm | |
c | 24 mm | |
c1 | 26 mm | |
Jaw height h | 20 mm | |
Jaw length l | 104 mm | |
Clamping range maximum round | 330 mm | |
Clamping range minimum round | 50 mm | |
Clamping range maximum square | 489 mm | |
Clamping range minimum square | 25 mm | |
suitable for colour code | LCV125G; Titan2/TitanSense; LCV125G | |
Type of product | Vice jaws |
Article number | 361333 125 | |
EAN / GTIN | 4250364403290 | |
Manufacturer number | 6921734005642 | |
Manufacturer | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |