• The item cannot be ordered due to missing prices.

Stepped jaw, fixed 125 mm

Article no.: 361296 125

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 125 mm
    c 24 mm
    c1 94 mm
    Jaw height h 39.5 mm
    Height h1 19 mm
    Jaw length l 104 mm
    suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361296 125
    EAN / GTIN 4045197912435
    Manufacturer number 361296 125

    Description

    Version:

    Coated, hardened and ground. Fastening screws.

    Application:

    To take front jaws No. 361140-361151.

    Material:

    Hardened steel.

    Suitable for:

    No. 360400 125, 360465 125, 360500 125, 360510 125, 360565 125, 360605 125, 361302 125, 361290 125G together with Allmatic Titan 1 and Allmatic SC125.

    Note:

    The front jaws are attached using an M6 bolt.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart