{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height h | 20.5 mm | |
Length l | 91 mm | |
suitable for colour code | Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense | |
Type of product | Adapter plate |
Article number | 361293 125 | |
EAN / GTIN | 4067263708070 | |
Manufacturer number | 361293 125 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |