• The item cannot be ordered due to missing prices.

Spindle extension, Type: 75mm

Article no.: 361287 75
Copy

Select article variation and quantity

Type (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Allmatic TeleSense
External ⌀ D 50 mm
Length L 99.5 mm
Type of product Spindle

Identification & Classification

Article number 361287 75
Copy
EAN / GTIN 4250364404136
Copy
Manufacturer ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Spindle extension 75 mm.
  • For increasing the capacity of the TeleSense 125 by 75 mm
  • Easy installation thanks to tool-less click system

Suitable for:

5-axis vice TeleSense No. 361270.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart