• The item cannot be ordered due to missing prices.

5-axis vice TeleSense, Type: 125COMPACT

Article no.: 361270 125COMPACT
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Zero-point clamping system
Height h 165 mm
maximum clamping range 199 mm
Clamping force up to maximum 40 kN
maximum torque 50 Nm
Weight 35.5 kg
Type of product Machine vice

Identification numbers & Classifications

Article number 361270 125COMPACT
EAN / GTIN 4250364404358

Description

Version:

  • Optimum for use on 5-axis machining centres.
  • Constant clamping force thanks to the low-maintenance telescopic spindle. Interference contours remain unchanged.
  • Jaws can be changed without using tools thanks to quick release fastener.
  • Supplied as standard with 25H6 M10 mounting holes for zero-point clamping system with 200 mm pitch.
  • Clamping force 40 kN at 50 Nm linear.
  • Maximum flexibility: Universal quick-change jaw for a wide variety of applications; thus reducing set-up time and requiring less force. Compatible with the mobile jaws of CentroGripp, T-Rex, NC8 and Titan 2 via the jaw adapter.
  • It is possible to measure the clamping force with all compatible jaws thanks to the integral measuring unit (size 125CONNECT) in the spindle. Transmission range up to 20 m. Quick and easy change of the battery. Operating temperature between 10 °C and 40 °C. QR code on the nameplate for quick access to technical information, accessories, spare parts and service.

Supplied with:

Hand crank, Torx T10 key, Quick Start Guide.

Optional extras:

Torque wrench No. 656050 size 120, hexagon bit socket No. 643229 size 10, top jaws No. 361275361285, clamping claw No. 361289, clamping stud No. 360025 size 25M10 or 25M10/138; jaw adapter No. 361285, Gripp strip No. 361280, spindle extension No. 361287. Further accessories available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart