{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 125 | |
Length L | 400 mm | |
Width B | 126 mm | |
Base body height c -0.02 | 100 mm | |
Centre drill ⌀ k H7 | 30 mm | |
Slot width n H7 | 20 mm | |
suitable for colour code | Titan2/TitanSense; T-Rex; Centro Gripp; TC; HiPo; LC; LC-GARANT; Titan; LCV125G; NC8 | |
Type of product | Extension base |
Article number | 361230 125XL | |
EAN / GTIN | 4250364400800 | |
Manufacturer number | 6921885010042 |