• The item cannot be ordered due to missing prices.

Stepped jaw coated, for T-Rex fixed 125

Article no.: 361210 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124.4 mm
Jaw height h 26 mm
Height h1 14 mm
Step s 5 mm
e 21 mm
Clamping width S3 9 – 67 mm
Clamping width S4 48 - 114 mm
Clamping width S5 100 - 183 mm
for type 125
suitable for colour code T-Rex
Type of product Vice jaws

Identification numbers & Classifications

Article number 361210 125
EAN / GTIN 4250364401432
Manufacturer number 6921884006041

Description

Application:

For clamping parallel pre-machined components.

Material:

Hardened steel, coated clamping faces for high friction values, increased gripping power by a factor of at least 1.5 (typical hardness 80 HRC).

Suitable for:

Fixed jaws for T-Rex No. 361202.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart