• The item cannot be ordered due to missing prices.

Gripp inserts set, pack of 10 A

Article no.: 361163 A

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Gripp insert

    Identification numbers & Classifications

    Article number 361163 A
    EAN / GTIN 4062406090326
    Manufacturer number 361163 A

    Description

    Application:

    For clamping workpieces that require high stability.

    Suitable for:

    5-axis vice set No. 361100 and clamping module No. 361105361110.
    Gripp top jaws No. 361128 100SG and No. 361128 125SG.

    Suitable for:

    Material: Aluminium

    Optional extras:

    Replacement screw No. 361164.

    Note:

    For milling cutters for the clamping seats see the spare parts list.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart