• The item cannot be ordered due to missing prices.

Universal top jaw for Xpent 125 mm

Article no.: 361138 125
New product

Select article variation and quantity

for jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw height h 45 mm
Jaw length l 68 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361138 125
EAN / GTIN 4067263109136
Manufacturer number 361138 125

Description

Version:

Clamping steps with a height of 3 mm and 3 mm contact area. With gripp step and smooth clamping step. Hardened and ground. Fastening screws.

Application:

To quickly extend the capacity of the Xpent No. 361100 size 1-2

Material:

Hardened steel.

Suitable for:

Xpent No. 361100 size 1-2

Note:

If this jaw is used, the clamping range can be extended by 108 mm without needing to rotate the pillars. When using a rotated Universal top jaw No. 361138, the fixed jaw of the Xpent No. 361100 can only be released using plug-in head No. 361139.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart