{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 40 mm | |
Jaw length l | 80 mm | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361135 100G | |
EAN / GTIN | 4062406745561 | |
Manufacturer number | 361135 100G |