{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 40 mm | |
Jaw length l | 57.5 mm | |
Length l1 | 15 mm | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361131 100 | |
EAN / GTIN | 4045197849137 | |
Manufacturer number | 361131 100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Top jaw for parallels 100 |
||
Jaw width b | 100 | 100 |
Jaw height h | 40 | 40 |
Jaw length l | 57.5 | 57.5 |
Length l1 | 15 | 15 |
suitable for colour code | Xpent0 | Xpent0 |
Type of product | Vice jaws | Vice jaws |