• The item cannot be ordered due to missing prices.

Standard top jaw 63C

Article no.: 361124 63C

Select article variation and quantity

For type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 63 mm
Jaw height h 40 mm
Height h1 20 mm
Jaw length l 60 mm
Length l1 12 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361124 63C
EAN / GTIN 4045197849021
Manufacturer number 361124 63C

Description

Version:

Coated, hardened and ground.
Comfort version, width-reduced variant.

Application:

For mounting front jaws No. 361140361149.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart