• The item cannot be ordered due to missing prices.

Hand crank extension

Article no.: 360850

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats AF 14 mm
Length L 60 mm
Type of product Crank

Identification numbers & Classifications

Article number 360850
EAN / GTIN 4250364401289
Manufacturer number 6921685512040

Description

Application:

For bolting on to the hand crank where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart